Shop All Taper Pins
Zoro Select
Taper Pin, #1, PK50
Mfr # WWG-TP049
Zoro # G1780003
original price:
$19.99
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.171 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP049
- Zoro # G1780003
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.171 in |
Small End Dia. | 0.141 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Size | #1 |
Usable Length | 1 1/2 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #1 |
Small End Diameter | 0.141 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Large End Diameter | 0.172 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.172 in, Small End Diameter 0.141 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.150.0600)
- TAPECASE Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (16U728)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53707)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP051)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- ZORO SELECT Taper Pin, Steel, 6 x 30mm, PK10 (M39012.060.0030)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- Zoro Select Taper Pins