Shop All Taper Pins
Zoro Select
Taper Pin, #0, PK25
Mfr # WWG-TP043
Zoro # G2575702
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.156 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP043
- Zoro # G2575702
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.156 in |
Small End Dia. | 0.104 in |
Fastener Length | 2 1/2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 2-1/2" |
Size | #0 |
Length Tolerance | +/-0.010 in |
Usable Length | 2 1/2 in |
Large End Diameter | 0.156 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #0 |
Small End Diameter | 0.104 in |
Shank Length | 2 1/2 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.156 in, Small End Diameter 0.104 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71124)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07184)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 (M39000.020.0012)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP071)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- Zoro Select Taper Pins