Shop All Packing Tape Dispensers
Zoro Select
Tape/Label Dispenser, Carton Sealing Tape
Mfr # 3UAX6
Zoro # G4749796
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Steel
- Color Blue
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Product Information
- Brand Zoro Select
- MFR # 3UAX6
- Zoro # G4749796
- Country of Origin Cambodia
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Width | 16 1/4 in |
Height | 9 in |
Length | 14 1/4 in |
Overall Height | 9 in |
Overall Length | 14 1/4 in |
Mounting Hole Dia. | 5/8 in |
For Maximum Tape Width | 3 in |
For Maximum Tape Roll Diameter | 6 in |
For Max. Label Width | 3 in |
For Max. Roll Dia. | 6 in |
Details
Item | Manual Label Dispenser |
Construction | Steel |
Color | Blue |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Features | For Use With Self Adhesive Tapes; Holds Multiple Rolls |
Material | Plastic |
Includes | Holds Multiple Rolls |
Blade Material | Steel |
Number of Mounting Holes | 4 |
Label Dispenser Style | Manual |
Dispenser Mount Type | Table Top |
Mount Type | Table Top |
Description
Manual Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 9 in, Overall Length 14 1/4 in, For Max. Label Width 3 in, For Max. Roll Dia. 6 in, Material Plastic, Includes Holds Multiple Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 48 PK (BY1076-48BLACK)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- ZORO SELECT Tape Dispenser, Multi-Roll, 18W In. (8AY65)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3YTA2)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- Zoro Select Packing Tape & Dispensers