Shop All Tape Dispenser Parts
Zoro Select
Tape Dispenser Blade, 1/64" H x 3-5/64" L
Mfr # 52WX75
Zoro # G8041890
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T522MP
- Overall Height 1/64 in
- Overall Width 27/32 in
- Overall Length 3 5/64 in
- Length 3 in
Product Information
- Brand Zoro Select
- MFR # 52WX75
- Zoro # G8041890
- UPC # 190735904930
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Overall Height | 1/64 in |
Overall Width | 27/32 in |
Overall Length | 3 5/64 in |
Length | 3 in |
Width | 1 in |
Details
Item | Tape Dispenser Blade |
For Use With | Mfr. No. T522MP |
Material | Steel - K7 |
Compatible Mfg. Model Number | T5000-08-20 |
Description
Tape Dispenser Blade, Length 3 in, Width 1 in, Compatible Mfg. Model Number T5000-08-20, Compatible Grainger Part Number 52WX73, Material Steel - K7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Versastack Organizer (CMST17817)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- ZORO SELECT Valve, Complete (1389051)
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- ZORO SELECT Replacement Tube, 8 x 2.5 In. (MH1NWU234G)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT Replacement Tube, 12 x 3.5 In. (MH1NWU891G)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- BETTER PACKAGES Better Pack® 555eS Electronic Paper Tape Dispenser, Gray, 1/Each (BET555E)
- Zoro Select Packing Tape & Dispensers