Shop All Packing Tape Dispensers
Zoro Select
Tape Dispenser Arm, PK2
Mfr # 9WC95
Zoro # G3974381
product price: $12.45
/pk 2, $6.23/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- For Tape Core Diameter 1 in, 3 in
- Compatible Mfg. Model Number 8AY65
Product Information
- Brand Zoro Select
- MFR # 9WC95
- Zoro # G3974381
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Length | 3 in |
For Tape Core Diameter | 1 in, 3 in |
Details
Item | Dispenser Arm |
Material | Plastic |
Compatible Mfg. Model Number | 8AY65 |
Description
Dispenser Arm, Length 3 in, Plastic, For Tape Core Diameter 1 in, 3 in, Compatible Mfg. Model Number 8AY65, Compatible Grainger Part Number 8AY65, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- HART PUZZLES Dogs, Dogs, Dogs by Sherri Buck Baldwin (HP001)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- ZORO SELECT Tape Dispenser, Multi-Roll, 18W In. (8AY65)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3YTA2)
- PARTNERS BRAND Adjustable Tension Dispenser, 1/Each (TNB101)
- Zoro Select Packing Tape Dispensers