Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3521-8.00X2.0DSL
Zoro # G3129664
original price:
$3.63
13% off
new price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 16 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Fine
Product Information
- Brand Zoro Select
- MFR # 3521-8.00X2.0DSL
- Zoro # G3129664
- UPC # 9326518069089
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 16 mm |
Thread Size | M8-1.00 |
Drill Bit Size | 8.30 mm |
Outside Diameter | 12.5 mm |
Compatible Tap Size | M8-1.00 |
Maximum Hole Diameter | 6.9088 mm |
Tap Sizes | M8 x 1.00 |
Free Coil Dia. | 12.5 mm |
Drill Size | 8.3mm |
Internal Thread Size | M8 x 1 |
Length | 16 mm |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 16 mm, Thread Size M8-1.00, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.00, Drill Bit Size 8.30 mm, Maximum Hole Diameter 6.9088 mm, Tensile Strength 200,000 psi, Outside Diameter 12.4968 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq, 10 PK (WWG-30023)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-400370-100BX)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screws 10-24 Thread Size 3/8 Long, 50PK (92314A240)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-1/4X.375)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX2.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-5CN625)
- Zoro Select Helical Inserts