Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-3.00X1.5DSL
Zoro # G3177736
original price:
$2.94
22% off
new price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 4.50 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Product Information
- Brand Zoro Select
- MFR # 3520-3.00X1.5DSL
- Zoro # G3177736
- UPC # 932651806826
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 4.50 mm |
Thread Size | M3-0.50 |
Drill Bit Size | 3.20 mm |
Outside Diameter | 4.35 mm |
Compatible Tap Size | M3-0.50 |
Maximum Hole Diameter | 2.4638 mm |
Tap Sizes | M3 x 0.50 |
Free Coil Dia. | 4.35 mm |
Length | 4.5 mm |
Drill Size | 3.2mm |
Internal Thread Size | M3 x 0.5 |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 4.5 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M3-0.50, Drill Bit Size 3.20 mm, Maximum Hole Diameter 2.4638 mm, Tensile Strength 200,000 psi, Outside Diameter 4.3434 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-152
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (03046)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480940)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.5D)
- RECOIL Helical Insert, Free-Running, M30-3.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (05303)
- Zoro Select Helical Inserts