Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3534-7/16X1.0DSL
Zoro # G3175566
Sold in multiples of 16 for $19.04
$19.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 7/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Product Information
- Brand Zoro Select
- MFR # 3534-7/16X1.0DSL
- Zoro # G3175566
- UPC # 9326518070863
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 7/16 in |
Thread Size | 7/16"-20 |
Drill Bit Size | 29/64 in |
Outside Diameter | 0.549 in |
Compatible Tap Size | 7/16"-20 |
Maximum Hole Diameter | 0.3834 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Application | For Metal |
Series | PowerCoil |
Agency Compliance | MS21209-F7-10; NASM21209-F7-10 |
Industry Standards | MS21209-F7-10, NASM21209-F7-10 |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 7/16 in, Thread Size 7/16 In.-20, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/16 In.-20, Drill Bit Size 29/64 in, Maximum Hole Diameter 0.3834 in, Tensile Strength 200,000 psi, Outside Diameter 0.549 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 150 PK (X1E-CON-ANC-DRY-2000x150)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- BASF Wood Screw, #9, 2-1/2 in, Flat Head Torx Drive (212GCS25BK)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CNW285)
- Zoro Select Helical Inserts