Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3520-12.00X1.5D
Zoro # G2511503
product price: $1.79
/pk 5, $0.36/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 18 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Product Information
- Brand Zoro Select
- MFR # 3520-12.00X1.5D
- Zoro # G2511503
- UPC # 932651808035
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 18 mm |
Thread Size | M12-1.75 |
Drill Bit Size | 12.50 mm |
Outside Diameter | 15 mm |
Compatible Tap Size | M12-1.75 |
Maximum Hole Diameter | 10.1092 mm |
Tap Sizes | M12 x 1.75 |
Internal Thread Size | M12 x 1.75 |
Length | 18 mm |
Drill Size | 12.5mm |
Free Coil Dia. | 15 mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 18 mm, Thread Size M12-1.75, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M12-1.75, Drill Bit Size 12.50 mm, Maximum Hole Diameter 10.1092 mm, Tensile Strength 200,000 psi, Outside Diameter 15.0114 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05502)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- Zoro Select Helical Inserts