Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3523-10.00X1.5D
Zoro # G2655274
original price:
$2.99
4% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 15 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Fine
Product Information
- Brand Zoro Select
- MFR # 3523-10.00X1.5D
- Zoro # G2655274
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 15 mm |
Thread Size | M10-1.00 |
Drill Bit Size | 10.30 mm |
Outside Diameter | 12.5 mm |
Compatible Tap Size | M10-1.00 |
Maximum Hole Diameter | 8.9154 mm |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Fine |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Thread Pitch | 1 mm |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 15 mm, Thread Size M10-1.00, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M10-1.00, Drill Bit Size 13/32 in, Maximum Hole Diameter 8.9154 mm, Tensile Strength 200,000 psi, Outside Diameter 12.4968 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- DANCO Washer, Rubber, 5 PK (36812B)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- ZORO SELECT Helical Insert, Free-Running, M24-1.50 Thrd Sz, Stainless Steel (83185)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X1.5DSL)
- Zoro Select Helical Inserts