Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3523-10.00X1.0D
Zoro # G2582011
original price:
$3.79
10% off
new price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 10 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Fine
Product Information
- Brand Zoro Select
- MFR # 3523-10.00X1.0D
- Zoro # G2582011
- UPC # 932651808189
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 10 mm |
Thread Size | M10-1.00 |
Drill Bit Size | 10.30 mm |
Outside Diameter | 12.5 mm |
Compatible Tap Size | M10-1.00 |
Maximum Hole Diameter | 8.9154 mm |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Fine |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Thread Pitch | 1 mm |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 10 mm, Thread Size M10-1.00, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M10-1.00, Drill Bit Size 13/32 in, Maximum Hole Diameter 8.9154 mm, Tensile Strength 200,000 psi, Outside Diameter 12.4968 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (75047)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 5 PK (UST184245)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5D)
- Zoro Select Helical Inserts