Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3532-9/16X1.0D
Zoro # G2509342
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 9/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # 3532-9/16X1.0D
- Zoro # G2509342
- UPC # 00194484308360
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 9/16 in |
Thread Size | 9/16"-12 |
Drill Bit Size | 19/32 in |
Outside Diameter | 0.694 in |
Compatible Tap Size | 9/16"-12 |
Maximum Hole Diameter | 0.4723 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Agency Compliance | MS122086; NASM122086 |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Industry Standards | MS122086, NASM122086 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/16 in, Thread Size 9/16 In.-12, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 19/32 in, Maximum Hole Diameter 0.4723 in, Tensile Strength 200,000 psi, Outside Diameter 0.69 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- RECOIL Tangless Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05052)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.2400)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0200)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.5DSL)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- Zoro Select Helical Inserts