Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3534-7/16X1.5D
Zoro # G3040764
original price:
$4.25
24% off
new price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 21/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Product Information
- Brand Zoro Select
- MFR # 3534-7/16X1.5D
- Zoro # G3040764
- UPC # 00194484308483
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 21/32 in |
Thread Size | 7/16"-20 |
Drill Bit Size | 29/64 in |
Outside Diameter | 0.549 in |
Compatible Tap Size | 7/16"-20 |
Maximum Hole Diameter | 0.3834 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 21/32 in, Thread Size 7/16 In.-20, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/16 In.-20, Drill Bit Size 29/64 in, Maximum Hole Diameter 0.3834 in, Tensile Strength 200,000 psi, Outside Diameter 0.55 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U55010.062.0200)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CN060)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-7/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0DSL)
- Zoro Select Helical Inserts