Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-5GX1.5D
Zoro # G2518957
product price: $1.95
/pk 10, $0.20/ea
Sold in multiples of 14 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/18 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # 3532-5GX1.5D
- Zoro # G2518957
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 3/18 in |
Thread Size | #5-40 |
Drill Bit Size | #29 |
Outside Diameter | 0.173 in |
Compatible Tap Size | #5-40 |
Maximum Hole Diameter | 0.0979 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Application | For Metal |
Series | PowerCoil |
Agency Compliance | MS122117; NASM122117 |
Industry Standards | MS122117, NASM122117 |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/16 in, Thread Size #5-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #5-40, Drill Bit Size #29, Maximum Hole Diameter 0.0979 in, Tensile Strength 200,000 psi, Outside Diameter 0.171875 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U55000.087.0225)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK (U07000.013.0112)
- ZORO SELECT Set Screw, M4 x 0.70mm, 16mm L, PK100 (M51240.040.0016)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/2"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/2X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0DSL)
- SUBURBAN BOLT AND SUPPLY Helical Insert, Self-Locking, M6 Thrd Sz (A5130060009)
- Zoro Select Helical Inserts