Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-1/2x1.5D
Zoro # G2721397
original price:
$8.69
47% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/4 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # 3532-1/2x1.5D
- Zoro # G2721397
- UPC # 00194484308353
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 3/4 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 33/64 in |
Outside Diameter | 0.622 in |
Compatible Tap Size | 1/2"-13 |
Maximum Hole Diameter | 0.4167 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Industry Standards | MS122125, NASM122125 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/4 in, Thread Size 1/2 In.-13, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 33/64 in, Maximum Hole Diameter 0.4167 in, Tensile Strength 200,000 psi, Outside Diameter 0.62 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (74057)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.080.1000)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0150)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- ZORO SELECT Helical Insert, Free-Running, M22-1.50 Thrd Sz, Stainless Steel (83182)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.0D)
- Zoro Select Helical Inserts