Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle
Mfr # 11R291
Zoro # G3057041
product price: $2.89
/ea
Sold in multiples of 15 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 60"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11R291
- Zoro # G3057041
- UPC # 812578002498
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 60" |
Inside Height | 60 in |
Outside Length | 6 3/8 in |
Outside Height | 60 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 60 in, 6x6x60 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 60 5/8 in, 6 3/8x6 3/8x60 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- VISIFIX Flip, Business Card File, Black (241701)
- 2W INTERNATIONAL High Viz Backpack, Orange (BP63-01)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- ZORO SELECT Telescoping Outer Boxes, 36 1/2" x 36 1/2 x 40", Kraft, 5/Bundle (55VL57)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XM98)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- THE PACKAGING WHOLESALERS 18 x 12 x 6 Flat Cardboard Corrugated Boxes (BS181206)
- Zoro Select Shipping & Moving Boxes