Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle
Mfr # 11R290
Zoro # G6094767
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11R290
- Zoro # G6094767
- UPC # 812578002481
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 48" |
Outside Width | 6 3/8 in |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Outside Length | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 48 in, 6x6x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 48 5/8 in, 6 3/8x6 3/8x48 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24 (UNV31029)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 12" x 12", Kraft, 20/Bundle (493U74)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Long Corrugated Boxes, 28" x 12" x 12", Kraft, 20/Bundle (11G141)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 3", White, 50/Bundle (M863)
- Zoro Select Shipping & Moving Boxes