Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle
Mfr # 11R280
Zoro # G2284935
original price:
$0.83
14% off
new price: $0.71
/ea
Sold in multiples of 25 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Mail
Product Information
- Brand Zoro Select
- MFR # 11R280
- Zoro # G2284935
- UPC # 841436019668
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Length | 5 3/8 in |
Inside Height | 10 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 10 in, 5x5x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 10 5/8 in, 5 3/8x5 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- 3M Pull/Cut Tape Dispenser (M75)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- EPSON Black Ribbon 15M Characters (S015384)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- Zoro Select Shipping Cartons