Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle
Mfr # 11K581
Zoro # G6183624
product price: $0.49
/ea
Sold in multiples of 25 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11K581
- Zoro # G6183624
- UPC # 841436019620
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 8" |
Outside Length | 4 3/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 8 in, 4x4x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 8 5/8 in, 4 3/8x4 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Backpack, Lime (BP65-01)
- CIG WF Non-OEM New Orange Wide Format Inkjet Bag for Roland TR2-OR (WRTR2O)
- INNOVERA Remanufactured Magenta Toner, Replacement for 206A W2113A, Page-Yield 1,250 (IVRW2113A)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- ZORO SELECT Double Wall Corrugated Boxes, 58" x 41" x 45", Kraft, 1/Bundle (3EVU6)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- Zoro Select Shipping Cartons