Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle
Mfr # 55VG06
Zoro # G6441785
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Width 4 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG06
- Zoro # G6441785
- UPC # 841436071932
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Outside Length | 4 3/8 in |
Inside Height | 32 in |
Outside Height | 32 5/8 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 32 in, 4x4x32 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 32 5/8 in, 4 3/8x4 3/8x32 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- Zoro Select Shipping & Moving Boxes