Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle
Mfr # 11R270
Zoro # G3057181
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Depth 28"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11R270
- Zoro # G3057181
- UPC # 841436071284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 28" |
Outside Height | 28 5/8 in |
Outside Length | 4 3/8 in |
Inside Height | 28 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 28 in, 4x4x28 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 28 5/8 in, 4 3/8x4 3/8x28 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- BETTER OFFICE PRODUCTS Zippered Security Bank Deposit Bag, Blue, Leatherette, Cash Bag, Coin Bag, Utility Pouch, 6PK (24006)
- AVERY Self-Adhesive Reinforcement Label, PK560 (6734)
- FECHOMETAL USA Ratchet Tool (FERAT19008CEXP)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- ZORO SELECT ECT32 24 x 16 x 16 RSC, 24x16x16 in (60YP94)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- Zoro Select Shipping & Moving Boxes