Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle
Mfr # 11R267
Zoro # G3057218
Sold in multiples of 25 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R267
- Zoro # G3057218
- UPC # 812578002375
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 18" |
Outside Height | 18 5/8 in |
Outside Length | 4 3/8 in |
Inside Height | 18 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 18 in, 4x4x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 18 5/8 in, 4 3/8x4 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- MOORECO 48"x120" Magnetic Porcelain Whiteboard, Gloss (202AK)
- DACASSO Burgundy Bonded Rectangular Leather Mouse Pad (AG-5214)
- PARTNERS BRAND Plastic Bundling Stretch Film Dispensers, White, 4/Case (TNB100)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 18", Kraft, 10/Bundle (493T95)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- BSC PREFERRED 36 x 12 x 4'' Flat Corrugated Boxes, 20PK (S-4830)
- Zoro Select Shipping & Moving Boxes