Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle
Mfr # 22XK43
Zoro # G2975981
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XK43
- Zoro # G2975981
- UPC # 841436087247
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 16" |
Outside Length | 4 3/8 in |
Outside Height | 16 5/8 in |
Inside Height | 16 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 16 in, 4x4x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 16 5/8 in, 4 3/8x4 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- ZORO SELECT Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle (11G118)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", White, 25/Bundle (55VG74)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- Zoro Select Shipping Cartons