Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle
Mfr # 55VH48
Zoro # G6441067
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH48
- Zoro # G6441067
- UPC # 841436071949
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Outside Length | 18 3/8 in |
Inside Height | 30 in |
Outside Height | 30 5/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 30 in, 18x18x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 30 5/8 in, 18 3/8x18 3/8x30 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- NOVUS Stapler, 50 Capacity, 2-5/8 in. Throat D (020-1673)
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- SCOTCH Packaging Tape, PK8 (3450-8)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- ZORO SELECT Shipping Box, 17 1/4x11 1/2x12-6 in (55NM74)
- Zoro Select Shipping & Moving Boxes