Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 16" x 16" x 26", Kraft, 10/Bundle
Mfr # 493T69
Zoro # G1606934
original price:
$4.60
31% off
new price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 26"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 493T69
- Zoro # G1606934
- UPC # 841436071857
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 26" |
Outside Width | 16 3/8 in |
Outside Length | 16 3/8 in |
Inside Height | 26 in |
Outside Height | 26 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 26 in, 16x16x26 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 26 5/8 in, 16 3/8x16 3/8x26 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- BROTHER Adhesive Name Badge Labels, Wht, PK260 (DK1234)
- BUSINESS SOURCE Clips, Paper, Standard, Jumbo, PK10 (65639)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 26", Kraft, 10/Bundle (493T88)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- Zoro Select Shipping Cartons