Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle
Mfr # 11A734
Zoro # G3095596
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A734
- Zoro # G3095596
- UPC # 812578004140
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 48" |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Outside Width | 15 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Capacity | 10,886 cu. in. |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 48 in, 15x15x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 48 5/8 in, 15 3/8x15 3/8x48 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- ZORO SELECT 48" W Poly Coated Kraft Paper (5PGL3)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- CHENILLE KRAFT Natural Wood Craft Stick, 4-1/2, Nt, PK1000 (3775-01)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", White, 25/Bundle (55VH03)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- Zoro Select Shipping & Moving Boxes