Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle
Mfr # 11A722
Zoro # G3095657
original price:
$6.25
8% off
new price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A722
- Zoro # G3095657
- UPC # 841436071758
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 48" |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 48 in, 14x14x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 48 5/8 in, 14 3/8x14 3/8x48 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- ZORO SELECT Shipping Box, 18x18x18-10 in (55NM89)
- Zoro Select Shipping Cartons