Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle
Mfr # 55VH09
Zoro # G6460493
product price: $4.45
/ea
Sold in multiples of 15 for $66.75
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH09
- Zoro # G6460493
- UPC # 841436071741
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Height | 40 in |
Outside Height | 40 5/8 in |
Outside Width | 14 3/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 40 in, 14x14x40 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 40 5/8 in, 14 3/8x14 3/8x40 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- BALDWIN Estate Satin Black Mail Slot (0015.190)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- BROWNLINE Deskpad, Monthly (REDC1731)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 40", Kraft, 10/Bundle (55VH63)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle (493U75)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- Zoro Select Shipping & Moving Boxes