Shop All Shipping Cartons
Zoro Select
Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle
Mfr # 11A683
Zoro # G7622571
original price:
$4.28
6% off
new price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A683
- Zoro # G7622571
- UPC # 812578003044
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 48" |
Outside Width | 10 3/8 in |
Outside Height | 48 5/8 in |
Outside Length | 10 3/8 in |
Inside Height | 48 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 48 in, 10x10x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 48 5/8 in, 10 3/8x10 3/8x48 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board, 11" H, Glass Surface (GI8511)
- BERTECH General Purpose Tape Dispenser for Tapes up to 4 In. Wide (KTD4)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- ZORO SELECT Shipping Carton, Kraft, 24 In. L, 6 In. W (11R247)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- Zoro Select Shipping Cartons