Shop All Security Seals
Zoro Select
Tag Wire, Stainless Steel, PK100
Mfr # 2CEC6
Zoro # G1946393
original price:
$30.29
54% off
new price: $13.85
/pk 100, $0.14/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Lead and Wire Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Stainless Steel
- Primary Color Amber
- Useable Length 12 in
Product Information
- Brand Zoro Select
- MFR # 2CEC6
- Zoro # G1946393
- UPC # 190735440704
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Length | 12" |
Wire Length | 12 in |
Wire Diameter | 1/4 in |
Description
Lead and Wire Seals, Stainless Steel, Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 11-3/4", Orange, Pk100 (UNV10507)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- SCOTCH Preprinted Message Tape, 1-7/8"x109 Yards, Red On White (MMM3771)
- Zoro Select Security Seals