Shop All Tags
Zoro Select
Tag, SS, Silver, 1" H x 1" W, Square, PK100
Mfr # 41423
Zoro # G5591971
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 1 in
- Character Series Blank
Product Information
- Brand Zoro Select
- MFR # 41423
- Zoro # G5591971
- UPC # 81834414232
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange (6016OXXL)
- NMC TAGS, FIRE EXTINGUISHER (RPT26ST)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (448900)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 26-50, PK25 (2YB31)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (8CW45)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- Zoro Select Tags