Shop All Tags
Zoro Select
Tag, Brass, Yellow, 2" Hx2" W, Round, PK100
Mfr # 41882
Zoro # G5561847
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 2 in
- Width 2 in
- Character Series Blank
Product Information
- Brand Zoro Select
- MFR # 41882
- Zoro # G5561847
- UPC # 81834418827
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- 3M Visor, Amber, 7" H, Polycarbonate (X5-SV03)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N20R030000)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- ZORO SELECT Tag, Anodized Al, Gld, 1-1/2"Hx1-1/2"W, PK25 (43735)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- Zoro Select Tags