Shop All Tags
Zoro Select
Tag, Brass, Yellow, 1" Hx1" W, Square, PK100
Mfr # 41422
Zoro # G5553858
product price: $46.15
/pk 100, $0.46/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Yellow
- Height 1 in
- Width 1 in
- Character Series Blank
Product Information
- Brand Zoro Select
- MFR # 41422
- Zoro # G5553858
- UPC # 81834414225
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 30' (SGT-YBD-33)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- GVS-RPB Replacement Hood (17-722)
- NMC Emergency Exit Only Sign (M34A)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- ZORO SELECT Repaired Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (9WAU5)
- Zoro Select Tags