Shop All Tags
This Product is Discontinued
Zoro Select
Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (Discontinued)
Mfr # 40023
Zoro # G5605463
This Product is Discontinued
Key Features
- Material Brass
- Color Yellow
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series 001 to 025
Product Information
- Brand Zoro Select
- MFR # 40023
- Zoro # G5605463
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Text Character Height | 0.75 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.