Shop All Tags
Zoro Select
Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25
Mfr # 43104
Zoro # G5636911
product price: $27.15
/pk 25, $1.09/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand Zoro Select
- MFR # 43104
- Zoro # G5636911
- UPC # 81834431048
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (135480-LS)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43657)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- ZORO SELECT Blank Tag, 2 x 2In, Green, PK10 (22CM91)
- ZORO SELECT Tag, Anodized Al, Red, 2" Hx2" W, Round, PK25 (43759)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- AVERY Price Tags with String Attached, PK1000 (12503)
- Zoro Select Tags