Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Yellow, 300ft x 2In
Mfr # TF2Y300-200
Zoro # G3933553
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Standards OSHA 1910.144(a)
- Product Type Flagging Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # TF2Y300-200
- Zoro # G3933553
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Yellow |
Legend | No Legend |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 2 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Protective Clothing Required In This. S, 10 in Height, 14 in Width, Rigid Plastic (C396RB)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 2 In (TF2W300-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (91200)
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- Zoro Select Barrier, Flagging and Underground Tapes