Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Purple, 300 ft
Mfr # TFPP-200
Zoro # G4076292
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Purple
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
Product Information
- Brand Zoro Select
- MFR # TFPP-200
- Zoro # G4076292
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Purple |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Purple, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- SAS SAFETY VEST FR BRKAWY CLS 2 HI-VIZ-2XL/3XL (SA690-1710)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (91201)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK112-200)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- Zoro Select Barrier, Flagging and Underground Tapes