Shop All Bacteria & Dust Control Mats
This Product is Discontinued
Zoro Select
Tacky Mat, Blue, 18 x 36 In, PK4 (Discontinued)
Mfr # 5KDD1
Zoro # G7426991
This Product is Discontinued
Key Features
- Overall Width 18 in
- Overall Length 36 in
- Antimicrobial No
- Mat Electrical Resistance Electrical Properties Not Tested
- Sheet Material Polyethylene Film
Product Information
- Brand Zoro Select
- MFR # 5KDD1
- Zoro # G7426991
- UPC # 715411719211
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Overall Length | 36 in |
Sheet Length | 36 in |
Sheet Width | 18 in |
Tacky Mat Sheet Size | Mat 18 in x 36 in |
Sheet Size | 18 in x 36 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Blue, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 36 in, Overall Thickness 3.18 mm, Overall Width 18 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.