Shop All Fishing Supplies
Zoro Select
Tackle Box, 26Clamps
Mfr # 999032520070
Zoro # G608422492
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1/2 in Hy-Gear 20, (2) 1/2 in Hy-Gear 36, (2) 1/2 in Hy-Gear Size 12, (4) Fuel Injector Size 13, (4) Fuel Injector Size 15, (4) Fuel Injector Size 16, (4) Micro Size 4, (4) Micro Size 6
- Container Type Plastic Case
- Smallest Clamping Diameter in Set 5/16 in, 8 mm
- Number of Clamps 26
- Number of Sizes 8
Product Information
- Brand Zoro Select
- MFR # 999032520070
- Zoro # G608422492
- Country of Origin United States
- Category Fishing Supplies
Dimensions
Smallest Clamping Diameter in Set | 5/16 in, 8 mm |
Number of Sizes | 8 |
Largest Clamping Diameter in Set | 2 3/4 in, 70 mm |
Details
Item | Tackle Box |
Includes | (2) 1/2 in Hy-Gear 20, (2) 1/2 in Hy-Gear 36, (2) 1/2 in Hy-Gear Size 12, (4) Fuel Injector Size 13, (4) Fuel Injector Size 15, (4) Fuel Injector Size 16, (4) Micro Size 4, (4) Micro Size 6 |
Container Type | Plastic Case |
Number of Clamps | 26 |
Band Material | Steel |
Clamp Type | Hose Clamp Assortment |
SAE Numbers Included | 12, 13, 15, 16, 20, 36, 4, 6 |
Hose Clamp Type | Worm Gear |
Description
Tackle Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL OAK ROYAL OAK 192-294-021 Charcoal Briquettes, 15.4 lb Bag (192-270-021)
- TECUMSEH Carburetor (632230)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-3182 9 in. Cando Dual-Handle Medicine Ball; Green - 18 lbs (468516)
- MTD Screw-Hex (710-04187A)
- ZORO SELECT Tackle Box, 301SS, 19Clamps (999044674070)
- CANNON DOWNRIGGERS Cannon Rod Holder (2450169-1)
- CANNON Down Rigger - 6lb Flash Weight (CA81741)
- PLANO Edge Professional 3700 Standard Stowaway (PLASE370)
- CANNON Aluminum Fixed Base Downrigger Pedestal - 6" (1904031)
- ADAMSBUILT FISHING 15 in Aluminum Catch Release Net with Camo Ghost Netting (ABGCRN15A)
- RAPALA X-Rap® Magnum® 15 Hot Pink UV (XRMAG15HPU)
- Zoro Select Fishing Supplies