Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #8-32, Steel, 29/64 in Wd, 41/64 in Lg, 3/32 in Ht, 50 PK
Mfr # SN 1409
Zoro # G409982713
product price: $7.69
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 29/64 in
- Base Length 41/64 in
Product Information
- Brand Zoro Select
- MFR # SN 1409
- Zoro # G409982713
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | #8-32 |
Base Width | 29/64 in |
Base Length | 41/64 in |
Base Height | 3/32 in |
Collar Height | 0.03 in |
Collar Diameter | 0.203 in |
Details
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #8-32, Base Height 3/32 in, Base Width 29/64 in, Base Length 41/64 in, Collar Height 0.03 in, Collar Diameter 0.203 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Hole Location Offset, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.043.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0451)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH5)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- ZORO SELECT Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 13 mm Lg, 5 mm Ht, 100 PK (M14000.060.0001)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- NEWPORT FASTENERS Square Weld Nut, M8-1.25, 18-8 Stainless Steel, 14 mm Wd, 14 mm Lg, 6.5 mm Ht, 1000 PK (269879)
- Zoro Select Weld Nuts