Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK
Mfr # 1LAH6
Zoro # G3121711
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
- Base Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 1LAH6
- Zoro # G3121711
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #10-32 |
Base Width | 7/16 in |
Base Length | 5/8 in |
Base Height | 1/32 in |
Collar Height | 0.012 in |
Collar Diameter | 0.1875 in |
Pilot Dia. | 15/64 in |
Pilot Height | 0.032 in |
Pilot Hole Size | 1/4 in |
For Hole Diameter | 1/4 in |
Dia./Thread Size | #10-32 |
Projection Height | 0.012 in |
Projection Width | 0.188 in |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-32, Base Height 1/32 in, Base Width 7/16 in, Base Length 5/8 in, Collar Height 0.012 in, Collar Diameter 0.1875 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, For Hole Diameter 1/4 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.160.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 Stainless Steel, Plain (400-M5-CR)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH7)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH5)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAG5)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK (1LAK3)
- Zoro Select Weld Nuts