Shop All Merchandising Bags
Zoro Select
T-Shirt Bags, White, 18 In. L, PK1000
Mfr # 5DUN3
Zoro # G5764674
product price: $34.29
/pk 1000, $0.03/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 5 in
- Width 8 in
- Length 18 in
- Thickness 0.6 mil
Product Information
- Brand Zoro Select
- MFR # 5DUN3
- Zoro # G5764674
- UPC # 654866008900
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 5 in |
Width | 8 in |
Length | 18 in |
Usable Length | 12 in |
Usable Height | 12 in |
Height | 18 in |
Details
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 8 in x 5 in x 18 in, Thickness 0.6 mil, White, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 12 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser Yes, FDA Compliant No, Width 8 in, Depth 5 in, Height 18 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- SAFCO Pivot Wall Rack (5016)
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Merchandise Bags, White, 15 In. L, PK1000 (5DUE4)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Merchandise Bags, Silver, PK1000 (5DTY0)
- ZORO SELECT Merchandise Bags, Green, 3 In. D, PK500 (5DUG5)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT T-Shirt Bags, White, 21-1/2 In. L, PK1000 (3CUE3)
- Zoro Select Merchandising Bags