Shop All Merchandising Bags
Zoro Select
T-Shirt Bags, Blue, 21 In. L, PK1000
Mfr # 5DUP3
Zoro # G5421351
product price: $62.75
/pk 1000, $0.06/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 6 in
- Width 10 in
- Length 21 in
- Thickness 0.48 mil
Product Information
- Brand Zoro Select
- MFR # 5DUP3
- Zoro # G5421351
- UPC # 654866009037
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 6 in |
Width | 10 in |
Length | 21 in |
Usable Length | 15 in |
Height | 21 in |
Usable Height | 15 in |
Details
Bag Item | T-Shirt Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.48 mil |
Color | Blue |
Write on Surface | No |
Features | Standard |
Hang Hole | No |
Item | Plastic Shopping Bag |
Bag Closure Type | None |
Handle | Die Cut |
Material | High Density Polyethylene (HDPE) |
Handle Type | Loop Handle |
Recycled Content | Yes |
For Use With Bag Dispenser | Yes |
Package Configuration | Flat Packed |
Bag Bottom Type | Gusseted |
Bag Type | T-Shirt Bags without Message |
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 6 in x 21 in, Thickness 0.48 mil, Blue, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 15 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser Yes, FDA Compliant No, Width 10 in, Depth 6 in, Height 21 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- RDW 4-Part Guest Checks, PK2000 (3173LSE)
- TEXAS INSTRUMENTS TI Nspire CX II CAS Student So, NSPIRECXIICAS (NSCXCAS2/TBL/2L1/A)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Silver, PK1000 (5DTY0)
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- ZORO SELECT Merchandise Bags, Black, PK1000 (5DTX2)
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- Zoro Select Merchandising Bags