Shop All T-Nuts
Zoro Select
T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK
Mfr # 1405NT6
Zoro # G2452850
product price: $169.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 6
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # 1405NT6
- Zoro # G2452850
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 5/16 in |
Barrel Height | 5/16 in |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 6 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20X5/16 6 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (45579)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 25mm L, PK25 (M07840.100.0025)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 20.0 mm L, 20 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11396.040.0020)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 3/8 in Barrel Ht, 1000 PK (3106NT4)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-4-100P)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- POWER HOUSE 1 in. Coarse Thread Nut (PO1644186)
- Zoro Select T-Nuts