Shop All T-Nuts
Zoro Select
T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK
Mfr # 1407NT6
Zoro # G2452771
product price: $281.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 6
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.305 in
Product Information
- Brand Zoro Select
- MFR # 1407NT6
- Zoro # G2452771
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 0.305 in |
Barrel Height | 7/16 in |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 6 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,1/4-20x7/16 TEE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07040.037.0175)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- ZORO SELECT T-Nut, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI-100-100P)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- Zoro Select T-Nuts