Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK
Mfr # 3107NT4
Zoro # G2452659
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.360 in
Product Information
- Brand Zoro Select
- MFR # 3107NT4
- Zoro # G2452659
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Diameter | 0.360 in |
Barrel Height | 7/16 in |
Drill Size | 3/8" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18X7/16 4 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.031.0150)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 58 mm Shaft Dia, 10 PK (M36000.058.0001)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1405NT6)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- Zoro Select T-Nuts