Shop All T-Nuts
Zoro Select
T-Nut, 4 Prongs, #10-32, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK
Mfr # 1105NT4
Zoro # G2452412
product price: $98.69
/pk 2000, $0.05/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.243 in
Product Information
- Brand Zoro Select
- MFR # 1105NT4
- Zoro # G2452412
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Barrel Diameter | 0.243 in |
Barrel Height | 5/16 in |
Drill Size | 1/4" |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-32X5/16 4 Prong Tee Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (3744AWG)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.075.0350)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x3/16, PK100 (U07890.025.0018)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- POWER HOUSE 1 in. Coarse Thread Nut (PO1644186)
- Zoro Select T-Nuts