Shop All T-Nuts
Zoro Select
T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK
Mfr # 3707NT3
Zoro # G2452379
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.440 in
Product Information
- Brand Zoro Select
- MFR # 3707NT3
- Zoro # G2452379
- Country of Origin Taiwan, Province of China
- Category T-Nuts
Dimensions
Thread Size | 3/8"-16 |
Barrel Diameter | 0.440 in |
Barrel Height | 7/16 in |
Drill Size | 29/64" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-Nuts For Wood,3/8-16x7/16 TEE,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07659)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01100.037.0001)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.375 in-0.390 in Barrel Dia, 5/8 in Barrel Ht (3110NT4)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1405NT4188)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- Zoro Select T-Nuts