Shop All T-Bolts
Zoro Select
T Head Bolt, Steel, 1/2-13 x 2, PK50
Mfr # 823907G
Zoro # G4813925
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish Plain
- Thread Size 1/2 in
- Size 1/2-13x2
Product Information
- Brand Zoro Select
- MFR # 823907G
- Zoro # G4813925
- Country of Origin Multiple
- Category T-Bolts
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2 |
Thread Length | 1 1/4 in |
Slot Size (In.) | 1/2 |
Length Under Head | 2 in |
Head Width | 0.53 |
Head Height | 0.458 |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 2 |
Length under Head | 2 in |
Details
Item | T-Bolt |
Type | Medium Strength |
Material | Steel |
Finish | Plain |
Tensile Strength (PSI) | 120,000 |
Rockwell Hardness | C25-C34 |
Thread Type | UNC |
Meets/Exceeds | Grade 5 |
Min. Tensile Strength | 120,000 |
Thread | Partially Threaded |
Material - Machining | High Speed Steel |
Head Style | T-Shape |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | Grade 5 |
Description
T-Bolt, High Speed Steel, Bright (Uncoated), Thread Size 1/2 in, Thread Length 1 1/4 in, Head Width 0.53, Head Height 0.458, Head Style T-Shape, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- HHIP NL-0617 Lock Pin With 2.5mm Drive For WNMG CNMG Or SNMG 43 Inserts (2100-0617)
- WESTWARD 3/8" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRF9)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- J.W. WINCO DIN508-8-M6-NI T-Slot Nuts Stainless (6NGD1)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 10 in. L Hook Bolt 135 lb (N221-705)
- Zoro Select T-Bolts