Shop All Battery Testers
This Product is Discontinued
Zoro Select
T Handle, Steel, L 5 3/4 In (Discontinued)
Mfr # 1XNC9
Zoro # G0262866
This Product is Discontinued
Key Features
- For Use With Slidable Locking Bar Locks
- Type Locking
- Width (In.) 1 3/32 in
- Category Type Hanging Door Hardware Kits
- Length (In.) 5 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1XNC9
- Zoro # G0262866
- UPC # 190735034620
- Country of Origin China
- Category Battery Testers
Dimensions
Width (In.) | 1 3/32 in |
Length (In.) | 5 3/4 in |
Max. Wheel Dia. (In.) | 5/16 in |
Height (In.) | 3 3/8 in |
Details
Item | T Handle |
For Use With | Slidable Locking Bar Locks |
Type | Locking |
Category Type | Hanging Door Hardware Kits |
Includes | Hardware |
Hardware | Included |
Material | Steel |
Finish | Chrome plated |
Description
T Handle, Locking, Steel, Chrome Finish, Length (In.) 5 3/4 in, Height (In.) 3 3/8 in, Width (In.) 1 3/32 in, Max. Wheel Dia. (In.) 5/16 in, Hardware Included, For Use With Slidable Locking Bar Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.